DLL3183 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass

  • Mfr # DLL3183

  • Zoro # G3096015


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Waste; Overflow Drain
Height
3.19
Features
Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability
Weight
5.07
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL3183
Zoro #
G3096015
UPC #
663370732720
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.19
Width
12

Details

Includes
Tub Waste; Overflow Drain
Features
Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability
Weight
5.07

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the Made To Match bathtub drain with overflow will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.