Zoro Homepage

DLL3185 18" Tub Waste & Overflow With Lift & Lock Drain

  • Mfr # DLL3185

  • Zoro # G0842303


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Oil Rubbed Bronze
Material of Construction
Brass
Gauge
20
Drain Material
Brass
Length - Drains
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL3185
Zoro #
G0842303
UPC #
663370177118
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
27.5
Item Height (Inch)
1.5
Item Length (Inch)
27.5
Item Width (Inch)
12.5

Details

Color/Finish
Oil Rubbed Bronze
Material of Construction
Brass
Gauge
20
Drain Material
Brass
Connection
1-1/2"
Item
DLL3185 18" Tub WasteOverflow,w/Li
Warranty
1
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Theme
Traditional
Item Weight (lbs)
5.07
ADA Compliant
false
Finish
Oil Rubbed Bronze
Collection
Made To Match
Prop 65 Label
true
Material
Brass
Escutcheon Included
false
UPC/CUPC Certified
false

Description

DLL3185 18 In. Tub WasteOverflow,w/Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.