Zoro Homepage

DLL3188 Bath Tub Drain with Overflow

  • Mfr # DLL3188

  • Zoro # G0842093


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Connection
1-1/2"
Length - Drains
27.5
Gauge
20
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL3188
Zoro #
G0842093
UPC #
663370009143
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
27.5
Item Height (Inch)
1.75
Item Length (Inch)
27.5
Item Width (Inch)
12.5

Details

Material of Construction
Brass
Connection
1-1/2"
Item
DLL3188 Bath Tub Drain,w/Overflow
Gauge
20
Drain Material
Brass
Color/Finish
Brushed Nickel
Collection
Made To Match
Prop 65 Label
true
Warranty
1
Finish
Brushed Nickel
CEC Certified
false
UPC/CUPC Certified
false
Theme
Traditional
Low Lead Compliant
false
DOE Certified
false
ADA Compliant
false
Material
Brass
Item Weight (lbs)
5.07
Escutcheon Included
false

Description

DLL3188 Bath Tub Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.