Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLT5301A0 Twist & Close Tub Drain Conversion Kit

  • Mfr # DLT5301A0

  • Zoro # G0842127


product price: $38.59
/ea

Key Features

Length - Drains
2.25
Material of Construction
Zinc
Drain Material
Zinc
Connection
1-1/2"
Color/Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLT5301A0
Zoro #
G0842127
UPC #
663370546679
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.25
Item Length (Inch)
2.25
Item Height (Inch)
2.75
Item Width (Inch)
3.13

Details

Material of Construction
Zinc
Drain Material
Zinc
Item
DLT5301A0 TwistClose Tub Drain Conver
Connection
1-1/2"
Color/Finish
Matte Black
Finish
Matte Black
Warranty
1
DOE Certified
false
Material
Zinc Alloy
UPC/CUPC Certified
false
Collection
Trimscape
Item Weight (lbs)
0.6
Low Lead Compliant
false
ADA Compliant
false
Prop 65 Label
true
CEC Certified
false
Theme
Modern

Description

DLT5301A0 TwistClose Tub Drain Conver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.