Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLT5301A2 Twist & Close Tub Drain Conversion Kit

  • Mfr # DLT5301A2

  • Zoro # G0842389


product price: $32.65
/ea

Key Features

Drain Material
Zinc Alloy/ABS
Color/Finish
Polished Brass
Material of Construction
Zinc Alloy/ABS
Connection
1-1/2"
Length - Drains
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLT5301A2
Zoro #
G0842389
UPC #
663370298554
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Length (Inch)
3.13
Item Height (Inch)
2.75
Item Width (Inch)
3.13

Details

Drain Material
Zinc Alloy/ABS
Color/Finish
Polished Brass
Material of Construction
Zinc Alloy/ABS
Item
DLT5301A2 TwistClose Tub Drain Conver
Connection
1-1/2"
ADA Compliant
false
CEC Certified
false
Collection
Made To Match
Low Lead Compliant
false
UPC/CUPC Certified
false
Escutcheon Included
false
Finish
Polished Brass
Theme
Traditional
Prop 65 Label
true
Warranty
1
Item Weight (lbs)
0.6
Material
Zinc Alloy;ABS
DOE Certified
false

Description

DLT5301A2 TwistClose Tub Drain Conver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.