Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLT5301A6 Twist & Close Tub Drain Conversion Kit

  • Mfr # DLT5301A6

  • Zoro # G0842224


product price: $36.69
/ea

Key Features

Material of Construction
Zinc
Connection
1-1/2"
Drain Material
Zinc
Length - Drains
3.13
Color/Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT5301A6
Zoro #
G0842224
UPC #
663370546693
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Width (Inch)
3.13
Item Length (Inch)
3.13
Item Height (Inch)
2.75

Details

Material of Construction
Zinc
Connection
1-1/2"
Drain Material
Zinc
Color/Finish
Polished Nickel
Item
DLT5301A6 TwistClose Tub Drain Conver
DOE Certified
false
UPC/CUPC Certified
false
ADA Compliant
false
Prop 65 Label
true
Item Weight (lbs)
0.6
Warranty
1
Finish
Polished Nickel
Material
Zinc Alloy
Collection
Trimscape
CEC Certified
false
Low Lead Compliant
false
Theme
Modern

Description

DLT5301A6 TwistClose Tub Drain Conver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.