Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Brushed Brass
- Mfr # KB497SB
- Zoro # G423928223
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
ADA Compliant
Yes
Faucet Spout
Gooseneck/High Arc
Includes
Faucet;Shower Enclosure and Riser
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB497SB
- Zoro #
- G423928223
- UPC #
- 663370523878
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 61 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
Details
- Body Material
- Brass
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
- Item
- Wall-Mount Clawfoot Tub Faucet
- Includes
- Faucet;Shower Enclosure and Riser
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Mounting
- Deck Mount
- Number of Handles
- 2
- Finish
- Brushed Brass
Description
Add an elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.