Double-Handle 4" Centerset Bar Faucet, Brushed Nickel
- Mfr # KB8498CML
- Zoro # G423927929
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
0.94
Handle Type
Lever
Flow Rate
1.8 GPM
Body Material
Brass
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8498CML
- Zoro #
- G423927929
- UPC #
- 196507324982
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-1/4 in
Details
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Body Material
- Brass
- Faucet Spout
- High Arc
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Item
- Bar Prep Faucets
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Number of Handles
- 2
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Add sleek, contemporary style to your bar setup with this faucet. Ideal for washing your barware and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.