Double-Handle 4" Centerset Bar Faucet, Matte Black
- Mfr # KB8490CKL
- Zoro # G723930070
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
ADA Compliant
Yes
Body Material
Brass
Height
11-9/16 in
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8490CKL
- Zoro #
- G723930070
- UPC #
- 196507208428
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
Details
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Body Material
- Brass
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Finish
- Matte Black
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Item
- Bar Prep Faucet
- Mounting
- Deck Mount
- Handle Type
- Lever
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.