Double-Handle 4" Centerset Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
- Mfr # KS6645CKL
- Zoro # G423925291
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS6645CKL
- Zoro #
- G423925291
- UPC #
- 196507010496
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Oil Rubbed Bronze
- Item
- 4" Centerset Bathroom Faucets
- Color
- Polished Brass
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kaiser 4 in. centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.