Double-Handle 4" Centerset Bathroom Faucet with Pop-Up Drain, Matte Black
- Mfr # FB2600KL
- Zoro # G823928823
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB2600KL
- Zoro #
- G823928823
- UPC #
- 196507009094
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Matte Black
- Item
- Pedestal Bathtubs
- Color
- White
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.