Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498CKL
- Zoro # G823928373
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Number of Handles
2
Flow Rate
1.8 GPM
Body Material
Brass
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498CKL
- Zoro #
- G823928373
- UPC #
- 196507368986
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- Body Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Mounting
- Deck Mount
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
Dimensions
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its neoprene handles and cylindrical bases. Add sleek, contemporary style to your bar setup with this faucet. The high gooseneck spout will easily allow for a variety of tasks. You can further customize the aesthetics of your faucet by selecting one of 4 different colors of neoprene handles included with this faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.