Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498CML
- Zoro # G223926610
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
1.13
Flow Rate
1.8 GPM
Faucet Spout
Gooseneck/High Arc
Compliance
Low Lead Compliant
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498CML
- Zoro #
- G223926610
- UPC #
- 196507324548
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Mounting
- Deck Mount
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Item
- Bar Prep Faucets
- ADA Compliant
- Yes
- Number of Handles
- 2
- Finish
- Brushed Nickel
Dimensions
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Description
Embellish your contemporary home with the swankiness and elegance that this bar faucet from the Manhattan Collection provides. Add sleek, contemporary style to your bar setup with this faucet. The high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.