Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498DKL
- Zoro # G823929226
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/High Arc
Body Material
Brass
ADA Compliant
Yes
Compliance
Low Lead Compliant
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498DKL
- Zoro #
- G823929226
- UPC #
- 196507368993
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Gooseneck/High Arc
- Body Material
- Brass
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Finish
- Brushed Nickel
- Item
- Bar Prep Faucets
- Number of Handles
- 2
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
- Height
- 11-9/16 in
Description
Introducing our exquisitely designed faucet that seamlessly blends ergonomic excellence with contemporary simplicity. With neoprene handles and sleek cylindrical bases, it brings a touch of elegance to your bar setup. The high gooseneck spout offers versatility for various tasks. Personalize the look of your faucet by choosing from four different colors of neoprene handles included with your purchase. Elevate your bar with a sleek and customizable centerpiece that combines style, functionality, and modern appeal. Experience the perfect fusion of design and craftsmanship with our exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.