Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491CKL
- Zoro # G323926237
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.8 GPM
Body Material
Brass
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8491CKL
- Zoro #
- G323926237
- UPC #
- 196507368894
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Item
- Bar Prep Faucets
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Body Material
- Brass
- Mounting
- Deck Mount
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
Dimensions
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its neoprene handles and cylindrical bases. Add sleek, contemporary style to your bar setup with this faucet. The high gooseneck spout will easily allow for a variety of tasks. You can further customize the aesthetics of your faucet by selecting one of 4 different colors of neoprene handles included with this faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.