Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491DKL
- Zoro # G623927972
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/High Arc
Handle Type
Lever
Height
4-5/16 in
ADA Compliant
Yes
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8491DKL
- Zoro #
- G623927972
- UPC #
- 196507368900
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Gooseneck/High Arc
- Handle Type
- Lever
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Item
- Widespread Bathroom Faucet
- Finish
- Polished Chrome
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Mounting
- Deck Mount
- Body Material
- Brass
- Compliance
- Low Lead Compliant
Dimensions
- Height
- 4-5/16 in
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
Description
Introducing our exquisitely designed faucet that seamlessly blends ergonomic excellence with contemporary simplicity. With neoprene handles and sleek cylindrical bases, it brings a touch of elegance to your bar setup. The high gooseneck spout offers versatility for various tasks. Personalize the look of your faucet by choosing from four different colors of neoprene handles included with your purchase. Elevate your bar with a sleek and customizable centerpiece that combines style, functionality, and modern appeal. Experience the perfect fusion of design and craftsmanship with our exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.