Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Pressure Balanced Tub and Shower Faucet, Antique Copper
- Mfr # KB666AXAC
- Zoro # G523926563
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Width
7-1/2 in
Length
7 in
Size
7" (L) x 7-1/2" (W) x 15-1/16" (H)
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB666AXAC
- Zoro #
- G523926563
- UPC #
- 196507202136
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7-1/2 in
- Length
- 7 in
- Size
- 7" (L) x 7-1/2" (W) x 15-1/16" (H)
Details
- Finish
- Antique Copper
- Color
- Matte Black
- Material
- Brass
- Application
- Shower Faucets & Combo
Description
Return to the antique designs of the early 20th Century with this tub and shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique copper finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.