Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Tub and Shower Faucet, Polished Chrome
- Mfr # KBX8141KPS
- Zoro # G823927185
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Application
Shower Faucets & Combo
Size
8" (L) x 7-1/8" (W) x 3-1/16" (H)
Length
8 in
Width
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBX8141KPS
- Zoro #
- G823927185
- UPC #
- 196507348513
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8" (L) x 7-1/8" (W) x 3-1/16" (H)
- Length
- 8 in
- Width
- 7-1/8 in
Details
- Material
- Brass
- Application
- Shower Faucets & Combo
- Color
- Matte Black
- Finish
- Polished Chrome
Description
Elevate your bathroom’s contemporary decor with this Synchronous collection shower set by Kingston Brass. Featuring sleek striped neoprene tubular handles and a stylish cylindrical two setting showerhead, this shower set add a touch of postmodern elegance to any bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.