Double-Handle Vessel Sink Faucet, Antique Brass
- Mfr # KS1493PKX
- Zoro # G923925913
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Size
1/2 in
Width
7-13/16 in
Height
15 in
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1493PKX
- Zoro #
- G923925913
- UPC #
- 663370814280
- Country of Origin
- Taiwan, Province of China
- Color
- Antique Brass
- Finish
- Antique Brass
- Material
- Brass
Dimensions
- Size
- 1/2 in
- Width
- 7-13/16 in
- Height
- 15 in
- Length
- 6-1/2 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Duchess Vessel Sink Faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.