Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Vessel Sink Faucet, Brushed Brass
- Mfr # LS6603RX
- Zoro # G923927979
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Width
8-9/16 in
Height
17 in
Length
3-9/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6603RX
- Zoro #
- G923927979
- UPC #
- 196507360317
- Country of Origin
- China
- Color
- Polished Chrome
- Material
- Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 8-9/16 in
- Height
- 17 in
- Length
- 3-9/16 in
- Size
- 1/2 in
Description
The Belknap Collection from Kingston Brass embodies modern sophistication with an industrial-inspired edge. Crafted from durable solid brass, this vessel sink faucet features distinctive wheel handles that provide both bold style and precise control. Its tall spout is designed with the necessary clearance to pair perfectly with vessel sinks, combining functionality with striking aesthetics. With its clean lines, sturdy construction, and sleek metallic finish, the Fuller Vessel Sink Faucet is a statement piece that elevates any contemporary bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.