Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bar Faucet, Brushed Nickel
- Mfr # KS312SN
- Zoro # G323926350
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
ADA Compliant
Yes
Faucet Spout
Low Arc
Includes
Faucet; Mounting Hardware
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS312SN
- Zoro #
- G323926350
- UPC #
- 196507318790
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- ADA Compliant
- Yes
- Faucet Spout
- Low Arc
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Body Material
- Brass
- Finish
- Brushed Nickel
- Item
- Bar Prep Faucet
- Flow Rate
- 1.8 GPM
- Mounting
- Wall Mount
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5 in
Description
Designed to intertwine understated design with practical function, this faucet will transform your bar space into elegant functionality. Enhance your kitchen with elegant and practical wall mount faucets. Achieve customizable faucet height for a personalized and ergonomic cooking experience. Discover the perfect balance of style and convenience by upgrading your kitchen with these timeless fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.