Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS1223NX
- Zoro # G023929859
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Mounting Type - Faucet
Wall Mount
Body Material
Brass
Water Inlet Connection Size
5/8 in
Includes
Faucet; Mounting Hardware
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1223NX
- Zoro #
- G023929859
- UPC #
- 196507403090
- Country of Origin
- Taiwan, Province of China
- Item
- Wall-Mount Bathroom Faucets
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- ADA Compliance
- No
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Antique Brass
Dimensions
- Water Inlet Connection Size
- 5/8 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The Hamilton double-handle wall mount bathroom faucet and its durable brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.