Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS3243BEX
- Zoro # G623927460
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Faucet Finish
Antique Brass
Body Material
Brass
Height
6-15/16 in
ADA Compliance
No
Mounting Type - Faucet
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3243BEX
- Zoro #
- G623927460
- UPC #
- 196507302119
- Country of Origin
- Taiwan, Province of China
- Faucet Finish
- Antique Brass
- Body Material
- Brass
- ADA Compliance
- No
- Mounting Type - Faucet
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
Dimensions
- Height
- 6-15/16 in
- Water Inlet Connection Size
- 1/2 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.