Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Antique Brass
- Mfr # KS6123KL
- Zoro # G623925527
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Body Material
Brass
ADA Compliance
Yes
Mounting Type - Faucet
Wall Mount
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6123KL
- Zoro #
- G623925527
- UPC #
- 196507297125
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- ADA Compliance
- Yes
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.2 GPM
- Handle Type
- Lever
- Item
- Wall-Mount Bathroom Faucet
- Faucet Finish
- Antique Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Whitaker two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's modern ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.