Double-Handle Wall Mount Bathroom Faucet, Brushed Brass
- Mfr # KS1217AL
- Zoro # G823926034
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Height
6-7/16 in
Water Inlet Connection Size
1/2 in
Body Material
Brass
Includes
Faucet; Mounting Hardware
Faucet Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1217AL
- Zoro #
- G823926034
- UPC #
- 663370896613
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-7/16 in
- Water Inlet Connection Size
- 1/2 in
Details
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Brushed Brass
- Mounting Type - Faucet
- Wall Mount
- Item
- Wall-Mount Bathroom Faucets
- Handle Type
- Lever
- ADA Compliance
- Yes
- Flow Rate
- 1.2 GPM
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Heritage two handle two handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.