Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Brushed Nickel
- Mfr # KS1258PKX
- Zoro # G123928684
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Faucet Finish
Brushed Nickel
Height
14-5/8 in
Mounting Type - Faucet
Wall Mount
Body Material
Brass
Flow Rate
1.2 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1258PKX
- Zoro #
- G123928684
- UPC #
- 196507301808
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 14-5/8 in
- Water Inlet Connection Size
- 5/8 in
Details
- Faucet Finish
- Brushed Nickel
- Item
- Vessel Faucet
- Mounting Type - Faucet
- Wall Mount
- Body Material
- Brass
- Flow Rate
- 1.2 GPM
- Handle Type
- Cross
- Includes
- Faucet;Mounting Hardware
- ADA Compliance
- No
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.