Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Brushed Nickel
- Mfr # KS316SN
- Zoro # G423928001
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Faucet Finish
Brushed Nickel
Water Inlet Connection Size
1/2 in
ADA Compliance
Yes
Flow Rate
1.2 GPM
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS316SN
- Zoro #
- G423928001
- UPC #
- 196507318936
- Country of Origin
- Taiwan, Province of China
- Faucet Finish
- Brushed Nickel
- ADA Compliance
- Yes
- Flow Rate
- 1.2 GPM
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Item
- Wall-Mount Bathroom Faucet
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5-7/16 in
Description
Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom space into one only someone of royalty would use. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kingston wall mount bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.