Double-Handle Wall Mount Bathroom Faucet, Matte Black
- Mfr # KS1220NX
- Zoro # G323927869
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Height
6-7/16 in
Body Material
Brass
Flow Rate
1.2 GPM
ADA Compliance
No
Water Inlet Connection Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1220NX
- Zoro #
- G323927869
- UPC #
- 196507403069
- Country of Origin
- Taiwan, Province of China
- Item
- Wall-Mount Bathroom Faucets
- Body Material
- Brass
- Flow Rate
- 1.2 GPM
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Mounting Type - Faucet
- Wall Mount
- Faucet Finish
- Matte Black
Dimensions
- Height
- 6-7/16 in
- Water Inlet Connection Size
- 5/8 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The Hamilton double-handle wall mount bathroom faucet and its durable brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.