Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Matte Black
- Mfr # KS7250PX
- Zoro # G023927480
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Water Inlet Connection Size
1/2 in
Includes
Faucet; Mounting Hardware
Body Material
Brass
Mounting Type - Faucet
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7250PX
- Zoro #
- G023927480
- UPC #
- 663370979415
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
Details
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- Flow Rate
- 1.2 GPM
- Handle Type
- Cross
- Item
- Wall-Mount Bathroom Faucets
- Spout Reach
- 11-1/4 in
- Faucet Finish
- Matte Black
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. The English Country two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.