Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Polished Brass
- Mfr # KS1222NX
- Zoro # G623929136
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Handle Type
Cross
Body Material
Brass
Mounting Type - Faucet
Wall Mount
Flow Rate
1.2 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1222NX
- Zoro #
- G623929136
- UPC #
- 196507403083
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- No
- Item
- Wall-Mount Bathroom Faucets
- Handle Type
- Cross
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Polished Brass
Dimensions
- Height
- 6-7/16 in
- Water Inlet Connection Size
- 5/8 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The Hamilton double-handle wall mount bathroom faucet and its durable brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.