Double-Handle Wall Mount Bathroom Faucet, Polished Brass
- Mfr # KS7122ZX
- Zoro # G023925066
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Flow Rate
1.2 GPM
Handle Type
Cross
Water Inlet Connection Size
5/8 in
Height
1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7122ZX
- Zoro #
- G023925066
- UPC #
- 196507403465
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 5/8 in
- Height
- 1-1/16 in
Details
- Body Material
- Brass
- Flow Rate
- 1.2 GPM
- Handle Type
- Cross
- Item
- Wall-Mount Bathroom Faucets
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Polished Brass
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. The Millennium double-handle wall mount bathroom faucet and its durable brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.