Double-Handle Wall Mount Bathroom Faucet, Polished Chrome
- Mfr # KS1221ZX
- Zoro # G823926072
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Height
6-7/16 in
Water Inlet Connection Size
5/8 in
Includes
Faucet; Mounting Hardware
Mounting Type - Faucet
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1221ZX
- Zoro #
- G823926072
- UPC #
- 196507403014
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Mounting Type - Faucet
- Wall Mount
- Flow Rate
- 1.2 GPM
- Item
- Wall-Mount Bathroom Faucets
- Handle Type
- Cross
- Body Material
- Brass
- Faucet Finish
- Polished Chrome
Dimensions
- Height
- 6-7/16 in
- Water Inlet Connection Size
- 5/8 in
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. The Millennium double-handle wall mount bathroom faucet and its durable brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.