Double-Handle Wall Mount Bathroom Faucet, Polished Chrome
- Mfr # KS2111AX
- Zoro # G423928292
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Includes
Faucet; Mounting Hardware
Height
2-9/16 in
Handle Type
Cross
ADA Compliance
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2111AX
- Zoro #
- G423928292
- UPC #
- 196507318332
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 2-9/16 in
Details
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- ADA Compliance
- No
- Flow Rate
- 1.2 GPM
- Mounting Type - Faucet
- Wall Mount
- Item
- Wall-Mount Bathroom Faucets
- Body Material
- Brass
- Faucet Finish
- Polished Chrome
Description
Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom space into one only someone of royalty would use. The Kingston wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.