Double-Handle Wall Mount Bathroom Faucet, Polished Chrome
- Mfr # KS7251PX
- Zoro # G423927875
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Height
5-13/16 in
Includes
Faucet; Mounting Hardware
Mounting Type - Faucet
Wall Mount
Handle Type
Cross
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7251PX
- Zoro #
- G423927875
- UPC #
- 663370979453
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Mounting Type - Faucet
- Wall Mount
- Handle Type
- Cross
- Body Material
- Brass
- ADA Compliance
- No
- Faucet Finish
- Polished Chrome
- Flow Rate
- 1.2 GPM
- Item
- Wall-Mount Bathroom Faucets
Dimensions
- Height
- 5-13/16 in
- Water Inlet Connection Size
- 1/2 in
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. The English Country two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.