Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Polished Nickel
- Mfr # KS1226BEX
- Zoro # G823929691
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Mounting Type - Faucet
Wall Mount
ADA Compliance
No
Body Material
Brass
Height
3-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1226BEX
- Zoro #
- G823929691
- UPC #
- 196507407890
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- No
- Body Material
- Brass
- Item
- Wall-Mount Bathroom Faucets
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Faucet Finish
- Polished Nickel
Dimensions
- Height
- 3-1/16 in
- Water Inlet Connection Size
- 5/8 in
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. The Essex double-handle wall mount bathroom faucet and its durable brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. This faucet adds a sheen of classical grace to your traditional style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.