Double-Handle Wall Mount Bathroom Faucet, Polished Nickel
- Mfr # KS2116PL
- Zoro # G523925504
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
Yes
Handle Type
Lever
Water Inlet Connection Size
1/2 in
Flow Rate
1.2 GPM
Height
5-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2116PL
- Zoro #
- G523925504
- UPC #
- 196507318707
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- Yes
- Handle Type
- Lever
- Flow Rate
- 1.2 GPM
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Item
- Wall-Mount Bathroom Faucets
- Mounting Type - Faucet
- Wall Mount
- Faucet Finish
- Polished Nickel
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 5-9/16 in
Description
Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom space into one only someone of royalty would use. The Kingston wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.