Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Polished Nickel
- Mfr # KS3126PKX
- Zoro # G423926847
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Body Material
Brass
Mounting Type - Faucet
Wall Mount
ADA Compliance
No
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3126PKX
- Zoro #
- G423926847
- UPC #
- 663370814563
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Item
- Wall-Mount Bathroom Faucets
- Body Material
- Brass
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- No
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Polished Nickel
Dimensions
- Height
- 2-9/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The Duchess 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.