Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet, Polished Nickel
- Mfr # KS8126KL
- Zoro # G623928016
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Height
3-1/16 in
ADA Compliance
Yes
Mounting Type - Faucet
Wall Mount
Flow Rate
1.2 GPM
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8126KL
- Zoro #
- G623928016
- UPC #
- 196507297187
- Country of Origin
- Taiwan, Province of China
- ADA Compliance
- Yes
- Mounting Type - Faucet
- Wall Mount
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Body Material
- Brass
- Item
- Wall-Mount Bathroom Faucet
- Faucet Finish
- Polished Nickel
Dimensions
- Height
- 3-1/16 in
- Water Inlet Connection Size
- 1/2 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. The Whitaker Two-Handle Wall Mount Bathroom Faucet, with its featured sturdy brass construction and premium finish, are guaranteed to glamorize your home's traditional ensemble for years to come. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.