Double-Handle Wall Mount Bathroom Faucet with Knurled Handle, Brushed Nickel
- Mfr # KS8128KNL
- Zoro # G323927746
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
3-1/16 in
Spout Reach
7.63
Includes
Faucet; Mounting Hardware
Water Inlet Connection Size
1/2 in
Mounting Type - Faucet
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8128KNL
- Zoro #
- G323927746
- UPC #
- 196507339290
- Country of Origin
- Taiwan, Province of China
- Spout Reach
- 7.63
- Includes
- Faucet; Mounting Hardware
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- Yes
- Body Material
- Brass
- Handle Type
- Lever
- Item
- Wall-Mount Bathroom Faucets
- Flow Rate
- 1.2 GPM
- Faucet Finish
- Brushed Nickel
Dimensions
- Height
- 3-1/16 in
- Water Inlet Connection Size
- 1/2 in
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Convergent double-handle wall mount bathroom faucet with knurled handle and its premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Crafted from solid brass and equipped with durable ceramic cartridge, it ensures years of reliable, trouble-free performance. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.