Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall Mount Bathroom Faucet with Knurled Handle, Matte Black
- Mfr # KS6120KNL
- Zoro # G923928495
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Mounting Type - Faucet
Wall Mount
ADA Compliance
Yes
Flow Rate
1.2 GPM
Includes
Faucet; Mounting Hardware
Spout Reach
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6120KNL
- Zoro #
- G923928495
- UPC #
- 196507339306
- Country of Origin
- Taiwan, Province of China
- Mounting Type - Faucet
- Wall Mount
- ADA Compliance
- Yes
- Flow Rate
- 1.2 GPM
- Includes
- Faucet; Mounting Hardware
- Spout Reach
- 11-1/4 in
- Body Material
- Brass
- Handle Type
- Lever
- Item
- Wall-Mount Bathroom Faucets
- Faucet Finish
- Matte Black
Dimensions
- Water Inlet Connection Size
- 1/2 in
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Convergent double-handle wall mount bathroom faucet with knurled handle and Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.