Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Brushed Brass
- Mfr # GS8187CML
- Zoro # G623925282
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Width
10 in
Compliance
Low Lead Compliant
Number of Handles
2
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS8187CML
- Zoro #
- G623925282
- UPC #
- 663370616396
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10 in
- Length (In.)
- 8 in
- Height
- 18-3/4 in
Details
- Mounting Type
- Wall Mount
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Material
- Brass
- Faucet Spout
- Spring Neck
- Includes
- Faucet; Mounting Hardware
- Item
- Pre-Rinse Kitchen Faucets
- Finish
- Brushed Brass
- Color/Finish
- Polished Nickel
- ADA Compliant
- Yes
Description
Enhance your home with the contemporary elegance of this faucet. Designed for versatility and functionality, the dual flow function sprayer and extendable spring spout deliver an exceptional cleaning experience. The rotating swivel spout ensures every corner of your sink is accessible, while the stylish exposed spring adds a touch of residential charm. Complete your look with matching accessories available for a cohesive design. Experience the perfect blend of form and function in your kitchen today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.