Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Brushed Brass
- Mfr # GS8287CKL
- Zoro # G523925634
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9 13/16 in
Mounting Type
Wall Mount
Material
Brass
Width
10 in
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS8287CKL
- Zoro #
- G523925634
- UPC #
- 663370767470
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Wall Mount
- Material
- Brass
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Brass
- Item
- Pre-Rinse Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Color/Finish
- Brushed Brass
- Faucet Spout
- Spring Neck
- ADA Compliant
- Yes
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 9 13/16 in
- Width
- 10 in
- Height
- 28-1/4 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.