Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Matte Black
- Mfr # GS8180CML
- Zoro # G823928588
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Width
13-5/16 in
Color/Finish
Brushed Brass
Length (In.)
10 3/4 in
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS8180CML
- Zoro #
- G823928588
- UPC #
- 663370616365
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Brass
- Inlet
- 1/2 in
- Handle Type
- Lever
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Item
- Pre-Rinse Kitchen Faucets
- Faucet Spout
- Spring Neck
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Finish
- Matte Black
- Number of Handles
- 2
Dimensions
- Width
- 13-5/16 in
- Length (In.)
- 10 3/4 in
- Height
- 16-1/16 in
Description
Enhance your home with the contemporary elegance of this faucet. Designed for versatility and functionality, the dual flow function sprayer and extendable spring spout deliver an exceptional cleaning experience. The rotating swivel spout ensures every corner of your sink is accessible, while the stylish exposed spring adds a touch of residential charm. Complete your look with matching accessories available for a cohesive design. Experience the perfect blend of form and function in your kitchen today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.