Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Matte Black
- Mfr # GS8180CTL
- Zoro # G923927870
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Mounting Type
Wall Mount
Height
16-1/16 in
Handle Type
Lever
Color/Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS8180CTL
- Zoro #
- G923927870
- UPC #
- 663370767906
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 16-1/16 in
- Length (In.)
- 111/8 in
- Width
- 13-5/16 in
Details
- ADA Compliant
- Yes
- Mounting Type
- Wall Mount
- Handle Type
- Lever
- Color/Finish
- Brushed Brass
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Item
- Pre-Rinse Kitchen Faucets
- Faucet Spout
- Spring Neck
- Finish
- Matte Black
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.