Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Polished Chrome
- Mfr # GS1241ZX
- Zoro # G123927786
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Inlet
1/2 in
Length (In.)
111/8 in
Height
16-1/16 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1241ZX
- Zoro #
- G123927786
- UPC #
- 196507402239
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 111/8 in
- Height
- 16-1/16 in
- Width
- 13-5/16 in
Details
- Mounting Type
- Wall Mount
- Inlet
- 1/2 in
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Matte Black
- Item
- Pre-Rinse Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Handle Type
- Cross
- Includes
- Faucet; Mounting Hardware
- Finish
- Polished Chrome
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.