Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet, Antique Brass
- Mfr # KB1793BPLLS
- Zoro # G823929912
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Flow Rate
1.8 GPM
Width
9-1/16 in
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB1793BPLLS
- Zoro #
- G823929912
- UPC #
- 196507409412
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-1/16 in
- Height
- 9-3/8 in
- Length (In.)
- 16 in
Details
- Color/Finish
- Brushed Brass
- Flow Rate
- 1.8 GPM
- Item
- Widespread Kitchen Faucets
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- Material
- Brass
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Valve Type
- Washerless Cartridge
- Finish
- Antique Brass
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.