Double-Handle Widespread Kitchen Faucet, Brushed Brass
- Mfr # KB1797BPLLS
- Zoro # G423928704
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
16 in
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1797BPLLS
- Zoro #
- G423928704
- UPC #
- 196507409436
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Washerless Cartridge
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Finish
- Brushed Brass
- Color/Finish
- Brushed Brass
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Handle Type
- Lever
- Item
- Widespread Kitchen Faucets
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
Dimensions
- Length (In.)
- 16 in
- Height
- 9-3/8 in
- Width
- 9-1/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.