Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KB1793BEXBS
- Zoro # G423928667
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Typical Application
Kitchen Faucets
Flow Rate
1.8 GPM
Valve Type
Washerless Cartridge
Length (In.)
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB1793BEXBS
- Zoro #
- G423928667
- UPC #
- 196507409313
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 16 in
- Width
- 9-1/16 in
- Height
- 9-3/8 in
Details
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Valve Type
- Washerless Cartridge
- Handle Type
- Cross
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Item
- Widespread Kitchen Faucets
- Mounting Type
- Deck Mount
- Color/Finish
- Polished Nickel
- ADA Compliant
- No
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Compliance
- Low Lead Compliant
- Finish
- Antique Brass
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.