Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS2791BPLBS
- Zoro # G823926140
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
9-3/8 in
Width
9-1/16 in
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2791BPLBS
- Zoro #
- G823926140
- UPC #
- 196507409504
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9-3/8 in
- Width
- 9-1/16 in
- Length (In.)
- 16 in
Details
- Item
- Widespread Kitchen Faucets
- Material
- Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Handle Type
- Lever
- Color/Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Finish
- Polished Chrome
Description
Enhance the look of your kitchen with the addition of this widespread kitchen faucet with side spray from the Bel-Air collection by Kingston. The graceful elegance of British flair is showcased in this faucet's gooseneck swivel spout and timeless white porcelain levers. Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.