Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS8726CKLBS
- Zoro # G323925131
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color/Finish
Matte Black
Mounting Type
Deck Mount
Length (In.)
13 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8726CKLBS
- Zoro #
- G323925131
- UPC #
- 663370753565
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Matte Black
- Mounting Type
- Deck Mount
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Item
- Widespread Bathroom Faucets
- Typical Application
- Bathroom Faucets
- Type
- Widespread Kitchen Faucets
- Finish
- Polished Nickel
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Length (In.)
- 13 1/8 in
- Width
- 5-3/8 in
- Height
- 10-1/16 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.